IDVSWDM3611T
Description
IDVSWDM3611T WASH DOWN MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # IDVSWDM3611T
BDI # 128956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEBM3611T-S
Description
VEBM3611T-S BRAKE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F3
Part # VEBM3611T-S
BDI # 21822764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
VECP3660T-4
Description
VECP3660T-4 GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 3600RPM 460VAC
Part # VECP3660T-4
BDI # 130809
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VEM3661T-5
Description
VEM3661T-5 GENERAL PURPOSE MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VEM3661T-5
BDI # 130895
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEWDM3611T
Description
VEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3611T
BDI # 130951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face