M3233

COMPARE

M3233

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # M3233

BDI # 129910

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.75
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 14.38
Base to Center of Shaft - Millimeter: 127
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY