L1508T-50
Description
L1508T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1455RPM 1PH 50HZ 213T 3730LC OPSB F1
Part # L1508T-50
BDI # 129427
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L3708T
Description
L3708T GENERAL PURPOSE MOTOR ; 5HP 1750RPM 1PH 60HZ 213T 3726LC TEFC F1
Part # L3708T
BDI # 129523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L3708T-50
Description
L3708T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1450RPM 1PH 50HZ 213T 3732LC TEFC F1
Part # L3708T-50
BDI # 129524
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.89
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L1508T
Description
L1508T GENERAL PURPOSE AC MOTOR ; 5HP 213T FRM 1800RPM 230VAC
Part # L1508T
BDI # 129426
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L3708TM
Description
L3708TM GENERAL PURPOSE MOTOR ; 5HP 1725RPM 1PH 60HZ 213T 3744LC TEFC F1
Part # L3708TM
BDI # 129525
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted