FDL3712TM
Description
FDL3712TM FRAME DUTY AC MOTOR ; 10HP 1730RPM 1PH 60HZ 213T 3752LC TEFC F
Part # FDL3712TM
BDI # 127788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.77
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
FDL3737TM
Description
FDL3737TM FRAME DUTY AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
M1010T
Description
M1010T SPEED MOTOR ; 10/2.5HP 1730/860RPM 3PH 60HZ 213T 3742M
Part # M1010T
BDI # 129695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted
M1024T
Description
M1024T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1024T
BDI # 129701
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
L1511T
Description
L1511T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215T 3740L OPEN F1
Part # L1511T
BDI # 129430
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted