ZDM3768T
Description
ZDM3768T VECTOR DUTY AC MOTOR ; 48M 6P TEBC HOR 215TC T'STATS VECTOR
Part # ZDM3768T
BDI # 132151
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
VECP3768T
Description
VECP3768T GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215TC 0748M TEFC F1
Part # VECP3768T
BDI # 130818
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
IDM3768T
Description
IDM3768T INVERTER AC MOTOR ; 48M 6P TEBC HOR 215TC T'STATS INVERTER
Part # IDM3768T
BDI # 128887
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted