03018ET3E286TC-W22
Description
03018ET3E286TC-W22 AC MOTOR ; NON-RETURNABLE 30HP FR 286T 460V TEFC
Part # 03018ET3E286TC-W22
BDI # 960713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted