Page 1 of 2

Next

Compare
EM2524T

COMPARE

EM2524T

Description
EM2524T GENERAL PURPOSE AC MOTOR ; 15HP 1180RPM 3PH 60HZ 284T 4038M OPSB F1

BALDOR-RELIANCE

Part # EM2524T

BDI # 127188

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4100T

COMPARE

ZDM4100T

Description
ZDM4100T VECTOR DUTY AC MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM4100T

BDI # 132156

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3156T

COMPARE

XT3156T

Description
XT3156T AC MOTOR ; 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1

BALDOR-RELIANCE

Part # XT3156T

BDI # 26361935

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84100T-4

COMPARE

ECP84100T-4

Description
ECP84100T-4 SEVERE DUTY AC MOTOR ; 15HP 1180RPM 3PH 60HZ 284T TEFC F1

BALDOR-RELIANCE

Part # ECP84100T-4

BDI # 126807

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4100T

COMPARE

ECTM4100T

Description
ECTM4100T CHILLER TOWER AC MOTOR ; 15 AIR OVERHP 1175RPM 3PH 60HZ 284T 1046

BALDOR-RELIANCE

Part # ECTM4100T

BDI # 126901

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY