EM4107T-8
Description
EM4107T-8 GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3-PHASE 284TS TEFC
Part # EM4107T-8
BDI # 127419
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted