04018ET3E324T-W22

COMPARE

04018ET3E324T-W22

Description
04018ET3E324T-W22 AC MOTOR ; NON-RETURNABLE 40HP FR 324T 460V TEFC

WEG

Part # 04018ET3E324T-W22

BDI # 960902

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 31.102
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY