Page 1 of 9

Next

Compare
ECP4413T-4

COMPARE

ECP4413T-4

Description
ECP4413T-4 SEVER DUTY AC MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC

BALDOR-RELIANCE

Part # ECP4413T-4

BDI # 126711

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84413T-4

COMPARE

ECP84413T-4

Description
ECP84413T-4 SEVERE DUTY AC MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS TEFC F1

BALDOR-RELIANCE

Part # ECP84413T-4

BDI # 126871

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DA212AA3

COMPARE

1LE22214DA212AA3

Description
1LE22214DA212AA3 AC MOTOR ; 150HP 3600RPM GP100 460V 445TS NP

ABB NEMA

Part # 1LE22214DA212AA3

BDI # 22594130

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DB212AA3

COMPARE

1LE22214DB212AA3

Description
1LE22214DB212AA3 AC MOTOR ; 150HP 1800RPM GP100 460V 445TS NP

ABB NEMA

Part # 1LE22214DB212AA3

BDI # 22594142

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DC212AA3

COMPARE

1LE22214DC212AA3

Description
1LE22214DC212AA3 AC MOTOR ; 125HP 1200RPM GP100 460V 445TS NP

ABB NEMA

Part # 1LE22214DC212AA3

BDI # 22594152

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY