Page 1 of 11

Next

Compare
L1201

COMPARE

L1201

Description
L1201 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L OPEN F1

BALDOR-RELIANCE

Part # L1201

BDI # 129344

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.38
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1205-50

COMPARE

L1205-50

Description
L1205-50 GENERAL PURPOSE AC MOTOR ; 1/3HP 3000 RPM 1PH 48 ODP

BALDOR-RELIANCE

Part # L1205-50

BDI # 129349

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.13
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1208-50

COMPARE

L1208-50

Description
L1208-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 48 3420L OPEN F1

BALDOR-RELIANCE

Part # L1208-50

BDI # 129355

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1209-50

COMPARE

L1209-50

Description
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1

BALDOR-RELIANCE

Part # L1209-50

BDI # 129357

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.63
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1200

COMPARE

L1200

Description
L1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 48 3408L OPEN F1

BALDOR-RELIANCE

Part # L1200

BDI # 129343

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.13
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY