YPC164A
Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F
Part # YPC164A
BDI # 132095
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CFM3036A
Description
CFM3036A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M OPEN F1
Part # CFM3036A
BDI # 125996
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
YPC364A
Description
YPC364A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1075RPM 1PH 60HZ 48YZ 3420C TEAO F1
Part # YPC364A
BDI # 132103
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.1
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CFM3046A
Description
CFM3046A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 48YZ FRM 1200RPM 208-230/460VAC
Part # CFM3046A
BDI # 125997
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
YPC264A
Description
YPC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1075RPM 1PH 60HZ 48YZ 3414C TEAO F
Part # YPC264A
BDI # 132098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt