CHM364A
Description
CHM364A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M TEAO F1
Part # CHM364A
BDI # 126030
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
PSC3524A
Description
PSC3524A PRESSURE WASHER MOTOR ; .5HP 1625RPM 1PH 60HZ 48Z 3418C TEAO F1
Part # PSC3524A
BDI # 130365
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CHM344A
Description
CHM344A AC MOTOR ; .5HP 1725RPM 3PH 60HZ 48YZ 3416M TEAO F1
Part # CHM344A
BDI # 126028
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient