34-6377Z247
Description
34-6377Z247 DC MOTOR ; .5HP 1800RPM DC 56CZ 3424D TEFC F1 N
Part # 34-6377Z247
BDI # 20107629
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6860-3675G1
Description
34-6860-3675G1 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3675G1
BDI # 20107972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2483Z102G1
Description
33-2483Z102G1 ; .33HP 1750RPM DC 56CZ 3327P TEFC F1 N
Part # 33-2483Z102G1
BDI # 20176610
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6860-3865G2
Description
34-6860-3865G2 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3865G2
BDI # 20107973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6900-3865G1
Description
34-6900-3865G1 ; .75HP 1750RPM DC 56CZ 3435P TENV F1 N
Part # 34-6900-3865G1
BDI # 20108039
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face