R373A;080T17FH15414

COMPARE

R373A;080T17FH15414

Description
080T17FH15414 GP AC MOTOR ; 1HP 1800RPM TEFC 80C 3/60/230/460V

LEESON

Part # R373A

BDI # 22327330

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1740/1420
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 6.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY