34-7095-4630G1
Description
34-7095-4630G1 DC MOTOR ; .33HP 1750RPM DC D80D 3420P XPFC F1 N
Part # 34-7095-4630G1
BDI # 20108346
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
17.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | F1 Face
34-6196-3865
Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34
Part # 34-6196-3865
BDI # 24512104
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
16.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | B35 Face