PCQ115H
Description
PCQ115H PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 230V M48Y
Part # PCQ115H
BDI # 965851
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor
Global Part Number GPN:
593185
Mounting Method:
Square Face