Features
Enclosure:
DP
Shaft Diameter - Inch:
2.124
Sync RPM:
850
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.44
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
F1 Face
D5040RS-BV
Description
D5040RS-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG-FV
Part # D5040RS-BV
BDI # 126453
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face