Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face
33-2483Z102G1
Description
33-2483Z102G1 ; .33HP 1750RPM DC 56CZ 3327P TEFC F1 N
Part # 33-2483Z102G1
BDI # 20176610
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2122Z156
Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156
BDI # 20106196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6536-3115
Description
34-6536-3115 DC MOTOR ; .33HP 1750RPM DC 56Z 3413D OPEN F1 N
Part # 34-6536-3115
BDI # 20107779
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face