34-7405Z689G1
Description
34-7405Z689G1 ; .5HP 1725RPM DC 56Z 3420D TEAO OT N
Part # 34-7405Z689G1
BDI # 20108828
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face