GSL3509M
Description
GSL3509M AC MOTOR ; 1.5HP 1735RPM 1PH 60HZ 56Z 3523LC TEFC F
Part # GSL3509M
BDI # 128749
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
PCQ115H
Description
PCQ115H PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 230V M48Y
Part # PCQ115H
BDI # 965851
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor
Global Part Number GPN:
593185
Mounting Method:
Square Face
35P516Z225G1
Description
35P516Z225G1 DC MOTOR ; 1.5HP 1750RPM DC 56C 3536P TENV F1 N
Part # 35P516Z225G1
BDI # 21782656
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.19
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid
PCJ115H
Description
PCJ115H PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 115/230V
Part # PCJ115H
BDI # 965839
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593179
Mounting Method:
C-Face