T18-0058-0215
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
Part # T18-0058-0215
BDI # 21821986
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face