ECP4407T-5
Description
ECP4407T-5 SEVER DUTY AC MOTOR ; 200HP 1785RPM 3PH 60HZ 447T A44120M TEFC
Part # ECP4407T-5
BDI # 126534
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44206TR-4
Description
ECP44206TR-4 SEVER DUTY AC MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
Part # ECP44206TR-4
BDI # 126718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
ECP4416T-4
Description
ECP4416T-4 SEVER DUTY AC MOTOR ; 200HP 3570 460V 3PH 60HZ 447TS TEF
Part # ECP4416T-4
BDI # 126714
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted