.7512EP3ESS56CFL
Description
.7512EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7512EP3ESS56CFL
BDI # 958343
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593151
Mounting Method:
C-Face | Round Frame
M3543T
Description
M3543T GENERAL PURPOSE AC MOTOR ; 3/4HP 143T FRM 1200RPM 208-230/460VAC
Part # M3543T
BDI # 129569
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
M3543T-5
Description
M3543T-5 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143T 3428M TEFC
Part # M3543T-5
BDI # 129570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
M3543
Description
M3543 GENERAL PURPOSE AC MOTOR ; 3/4HP 56H FRM 1200RPM 208-230/460VAC
Part # M3543
BDI # 129567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted