34-6783Z676
Description
34-6783Z676 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # 34-6783Z676
BDI # 20107920
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6783-2714G1
Description
34-6783-2714G1 ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # 34-6783-2714G1
BDI # 20107908
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7434-3118G1
Description
34-7434-3118G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # 34-7434-3118G1
BDI # 20108857
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6304-5348
Description
34-6304-5348 DC MOTOR ; .75HP 2500RPM DC 56C 3428P TENV F1 N
Part # 34-6304-5348
BDI # 20107592
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
35-6997Z473
Description
35-6997Z473 DC MOTOR ; .75HP 1150RPM DC 56 3520D OPEN F1 N
Part # 35-6997Z473
BDI # 20116219
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face