Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D2030R-BV
Description
D2030R-BV DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D2030R-BV
BDI # 126372
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F2 Face
D5030R
Description
D5030R SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG
Part # D5030R
BDI # 126443
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5030R-BV
Description
D5030R-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D5030R-BV
BDI # 126444
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face