Page 1 of 39

Next

Compare
D5505P

COMPARE

D5505P

Description
D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD

BALDOR-RELIANCE

Part # D5505P

BDI # 126483

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 23.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5505R

COMPARE

D5505R

Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV

BALDOR-RELIANCE

Part # D5505R

BDI # 126484

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
L3708TM

COMPARE

L3708TM

Description
L3708TM GENERAL PURPOSE MOTOR ; 5HP 1725RPM 1PH 60HZ 213T 3744LC TEFC F1

BALDOR-RELIANCE

Part # L3708TM

BDI # 129525

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.02
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
WCL1409T

COMPARE

WCL1409T

Description
WCL1409T AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TCZ 3634L OPEN

BALDOR-RELIANCE

Part # WCL1409T

BDI # 132024

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3608TM

COMPARE

CL3608TM

Description
CL3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TC 3640LC TEFC

BALDOR-RELIANCE

Part # CL3608TM

BDI # 126080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY