Page 1 of 6

Next

Compare
192051.00

COMPARE

192051.00

Description
19205100 ; POR 1/.75 1800 230/460 IP55

LEESON

Part # 19205100

BDI # 556431

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192125.00

COMPARE

192125.00

Description
19212500 ; POR 1/.75 1800 575 IP55

LEESON

Part # 19212500

BDI # 556448

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; POR 1HP 75KW 3390/2760RPM 80 IP55

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192208.00

COMPARE

192208.00

Description
192208.00 IEC METRIC MOTOR ; POR 1.49KW 3600RPM 230/460V 3PH 60HZ

LEESON

Part # 192208.00

BDI # 556458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY