Page 1 of 99

Next

Compare
CFDL3514M

COMPARE

CFDL3514M

Description
CFDL3514M FARM DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56CH 3532LC TEFC

BALDOR-RELIANCE

Part # CFDL3514M

BDI # 125994

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CFDL3516TM

COMPARE

CFDL3516TM

Description
CFDL3516TM FARM DUTY AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56CHZ 3535LC TEFC F

BALDOR-RELIANCE

Part # CFDL3516TM

BDI # 125995

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
WCM3714T

COMPARE

WCM3714T

Description
WCM3714T ; 10HP 1770RPM 3PH 215TCZ 3740M

BALDOR-RELIANCE

Part # WCM3714T

BDI # 132036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3503

COMPARE

CL3503

Description
CL3503 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 3600RPM 115/230VAC

BALDOR-RELIANCE

Part # CL3503

BDI # 126069

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3506

COMPARE

CL3506

Description
CL3506 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56C 3424L TEFC F1

BALDOR-RELIANCE

Part # CL3506

BDI # 126071

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY