080T34FH5303

COMPARE

080T34FH5303

Description
080T34FH5303 IEC MOTOR ; POR 11/2HP 3600RPM TEFC 80M 3/60/575V AL

LEESON

Part # R415

BDI # 22327380

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.845
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 21.463

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.6 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY