Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
10.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
34-6242Z172
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
Part # 34-6242Z172
BDI # 20107551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
BSM100N-2150AA
Description
BSM100N-2150AA ; BSM100N-2150AA (NEO) T STAT, RESOLVE
Part # BSM100N-2150AA
BDI # 21810822
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
12.394
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM90C-3150BA
Description
BSM90C-3150BA ; BSM90C-3150BA T'STAT BRAKE
Part # BSM90C-3150BA
BDI # 21922100
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
11.49
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM90N-3150AA
Description
BSM90N-3150AA ; BSM90N-3150AA (NEO) T STAT, RESOLVE
Part # BSM90N-3150AA
BDI # 21811014
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.99
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face