Page 1 of 619

Next

Compare

COMPARE

33-2419Z167G1

Description
33-2419Z167G1 ; .5HP 1500RPM DC 56C 3336P TENV F1 N

BALDOR-RELIANCE

Part # 33-2419Z167G1

BDI # 20106360

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.34

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
PCQ110H

COMPARE

PCQ110H

Description
PCQ110H PUMP MOTOR ; 1HP 3600RPM 1PH 60HZ 115/230V

WEG

Part # PCQ110H

BDI # 965849

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 1HP
Other Features: Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN: 593184
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6758-3672G1

Description
34-6758-3672G1 ; POR .25HP 1750RPM DC 56Z 3410P TENV F1

BALDOR-RELIANCE

Part # 34-6758-3672G1

BDI # 20107899

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 9.76

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
EM3665T-8

COMPARE

EM3665T-8

Description
EM3665T-8 GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E

BALDOR-RELIANCE

Part # EM3665T-8

BDI # 127372

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7641-3167G1

Description
34-7641-3167G1 ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N

BALDOR-RELIANCE

Part # 34-7641-3167G1

BDI # 20109075

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 14.35

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY