M3233

COMPARE

M3233

Description
M3233 3PH AC MOTOR

BALDOR-RELIANCE

Part # M3233

BDI # 129910

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.75
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 14.38
Base to Center of Shaft - Millimeter: 127
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2500Z282-A

Description
33-2500Z282-A ; .5HP 1750RPM DC 42YZ 3320P TENV F3 BRAKE

BALDOR-RELIANCE

Part # 33-2500Z282-A

BDI # 20106417

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.75
Sync RPM: 1750
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 12.53

Current: DC
Voltage: 36
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY
M3565

COMPARE

M3565

Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM

BALDOR-RELIANCE

Part # M3565

BDI # 129599

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 13.62
Base to Center of Shaft - Millimeter: 104.902
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6489-5673G1

Description
34-6489-5673G1 DC MOTOR ; POR 1.25HP 3450RPM 56Z 3428P TENV F1 N

BALDOR-RELIANCE

Part # 34-6489-5673G1

BDI # 20107752

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.75
Sync RPM: 3450
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 13.25

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY