R371;080T11FH5412

COMPARE

R371;080T11FH5412

Description
080T11FH5412 AC MOTOR ; POR 3/4HP 1200RPM TEFC 80D 3/60/230/460V

LEESON

Part # R371

BDI # 22327318

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1130/910
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 5.31
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY