090ST11FH6376

COMPARE

090ST11FH6376

Description
090ST11FH6376 IEC MOTOR ; POR 1HP 1200RPM TEFC 90S AL

LEESON

Part # R314A

BDI # 22327414

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1155/945
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY