34-6948Z646
Description
34-6948Z646 ; 1HP 1200RPM DC 56C 3438P TEFC F1 N
Part # 34-6948Z646
BDI # 20108106
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face