Page 1 of 7

Next

Compare
M1220T

COMPARE

M1220T

Description
M1220T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1220T

BDI # 129717

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1721T

COMPARE

M1721T

Description
M1721T SPEED MOTOR ; 1.5/.67HP 1740/1165RPM 3PH 60HZ 182T 352

BALDOR-RELIANCE

Part # M1721T

BDI # 129768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.17
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1020T

COMPARE

M1020T

Description
M1020T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1020T

BDI # 129697

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1023T

COMPARE

M1023T

Description
M1023T SPEED MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M

BALDOR-RELIANCE

Part # M1023T

BDI # 129700

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.3 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1222T

COMPARE

M1222T

Description
M1222T SPEED MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M

BALDOR-RELIANCE

Part # M1222T

BDI # 129719

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.89 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY