MPM3458

COMPARE

MPM3458

Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ

BALDOR-RELIANCE

Part # MPM3458

BDI # 130145

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.72
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LA7063-4AB12

COMPARE

1LA7063-4AB12

Description
1LA7063-4AB12 SQUIRREL CAGE MOTOR

SIEMENS

Part # 1LA7063-4AB12

BDI # 15038607

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 7.972
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 4 Pole
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY