Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | Air Fluid | 26 SCFM
Overall Length - Inch:
6.64
Voltage:
120/50-60 VAC
EVS7-8-FG-S-9ZM0-X57(AC120V)
Description
EVS7-8-FG-S-9ZM0-X57(AC120V) ; VALVE ISO SGL SOL SIZE 2
Part # EVS7-8-FG-S-9ZM0-X57(AC120V)
BDI # 18586863
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/3 Cv Factor | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
6.87
Voltage:
120/50-60 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | Numerous Style | High Flow | Fast Response
Overall Length - Inch:
5.25
Voltage:
120/50-60 VAC
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.65 Cv Factor | Air Fluid | 61 SCFM
Overall Length - Inch:
7.77
Voltage:
120/50-60 VAC
K216SS-120-A
Description
K216SS-120-A SOLENOID AIR CONTROL VALVE ; 2POS 4WAY 3/4" PIPE NEMA 4
Part # K216SS-120-A
BDI # 18488838
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.54 Cv Factor | Sturdy Spool | Side Ported | 270 SCFM
Overall Length - Inch:
10.563
Voltage:
120/50-60 VAC