Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.7 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.969
Voltage:
120/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.4 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.969
Voltage:
120/50-60 VAC
K216SS-120-A
Description
K216SS-120-A SOLENOID AIR CONTROL VALVE ; 2POS 4WAY 3/4" PIPE NEMA 4
Part # K216SS-120-A
BDI # 18488838
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.54 Cv Factor | Sturdy Spool | Side Ported | 270 SCFM
Overall Length - Inch:
10.563
Voltage:
120/50-60 VAC
A322SD-120-A
Description
A322SD-120-A PNEUMATIC VALVE ; ALPHA SERIES 3-POSITION URETHANE
Part # A322SD-120-A
BDI # 18488021
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.7 Cv Factor | Compressed Air - Inert Gas Fluid | Stacking Type
Overall Length - Inch:
3.969
Voltage:
120/50-60 VAC
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.65 Cv Factor | Air Fluid | 61 SCFM
Overall Length - Inch:
7.77
Voltage:
120/50-60 VAC