VSVA-B-P53E-ZD-A1-1T1L;539161
Description
VSVA-B-P53E-ZD-A1-1T1L NR. 539161
Part # VSVA-B-P53E-ZD-A1-1T1L NR. 539161
BDI # 20210339
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Exhausted | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-MZD-A1-1T1L;539159
Description
VSVA-B-M52-MZD-A1-1T1L NR. 539159
Part # VSVA-B-M52-MZD-A1-1T1L NR. 539159
BDI # 20210337
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-P53C-ZD-A1-1T1L;539162
Description
VSVA-B-P53C-ZD-A1-1T1L NR. 539162
Part # VSVA-B-P53C-ZD-A1-1T1L NR. 539162
BDI # 17033866
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Closed | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-MZD-A1-1T1L-APC;560723
Description
VSVA-B-M52-MZD-A1-1T1L-APC NR. 560723
Part # VSVA-B-M52-MZD-A1-1T1L-APC NR. 560723
BDI # 20210760
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-M52-MZD-A1-1T1L-APP;560724
Description
VSVA-B-M52-MZD-A1-1T1L-APP NR. 560724
Part # VSVA-B-M52-MZD-A1-1T1L-APP NR. 560724
BDI # 20210761
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031