L-3-M5;3628

COMPARE

L-3-M5;3628

Description
L-3-M5 NR. 3628

FESTO

Part # L-3-M5 NR. 3628

BDI # 20214886

Features

Port Type: M5
Number of Ports/Way: 3 Port | 3 Way
Actuation: Toggle Roller Lever | Mechanical Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Voltage: Not Applicable
Overall Height - Inch: 2.185
Overall Height - Millimeter: 55.5

Price Inventory : Available to order
Loading Price
QTY
R-3-M5;3629

COMPARE

R-3-M5;3629

Description
R-3-M5 NR. 3629

FESTO

Part # R-3-M5 NR. 3629

BDI # 15060425

Features

Port Type: M5
Number of Ports/Way: 3 Port | 3 Way
Actuation: Roller Lever
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 80 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | Normally Closed
Overall Length - Inch: 0.906
Voltage: Not Applicable
Overall Length - Millimeter: 23

Price Inventory : Available to order
Loading Price
QTY
VM131-F01-01A

COMPARE

VM131-F01-01A

Description
VM131-F01-01A ROLLER LEVER MECH VALVE ; 3 PORT 1/8" G THRD SIDE PORTED

SMC

Part # VM131-F01-01A

BDI # 21563550

Features

Port Type: 1/8" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Roller Lever | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Short Side Ported
Overall Length - Inch: 1.831
Voltage: Not Applicable
Overall Width - Inch: 1.882

Price Inventory : Available to order
Loading Price
QTY