Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Mechanical
Actuation:
Plain Hand Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.95 Cv Factor | Air Fluid | In/Out Position
Overall Length - Inch:
2.188
Voltage:
Not Applicable
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Long Ball Roller | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.104 Cv Factor | Air Fluid | Viton O-Ring Seal | Tube Fitting | In/Out Position
Overall Length - Inch:
1.75
Voltage:
Not Applicable
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.14 Cv Factor | Air Fluid | Lever Perpendicular To Valve Body
Overall Length - Inch:
4.508
Voltage:
Not Applicable
M314PD
Description
M314PD DIRECTIONAL CONTROL VALVE ; 1/2" NPT 4-WAY 3POS 45-140PSI PILOT
Part # M314PD
BDI # 18302214
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Pilot | Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
4.32 Cv Factor | Air Fluid | 150 SCFM
Overall Length - Inch:
7.795
Voltage:
Not Applicable
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Pilot | Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | Air Fluid | 26 SCFM
Overall Length - Inch:
3.307
Voltage:
Not Applicable