V3301-15-W-B-3
Description
V3301-15-W-B-3 SOLENOID VALVE ; 24VDC 1MPA 1/2IN PORT
Part # V3301-15-W-B-3
BDI # 24103658
4KB320-10N-LS-AC110V
Description
4KB320-10N-LS-AC110V SOLENOID VALVE
Part # 4KB320-10N-LS-AC110V
BDI # 28173800
4GA130R-M5-3
Description
4GA130R-M5-3 SOLENOID VALVE ; 3-POS M5 PORT SIZE
Part # 4GA130R-M5-3
BDI # 21848904
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Grommet Lead Wire
Voltage:
24 VDC
4KA410-10N-P 24VDC
Description
4KA410-10N-P 24VDC SOLENOID VALVE
Part # 4KA410-10N-P 24VDC
BDI # 27415466
CVSE2-20A-70-02H-3
Description
CVSE2-20A-70-02H-3 HYD SOLENOID VALVE
Part # CVSE2-20A-70-02H-3
BDI # 28863156