18CCR-4-V
Description
18CCR-4-V DIRECTIONAL CONTROL VALVE ; POR DBL ROLLER CAM 1/8" NPT 4-WAY
Part # 18CCR-4-V
BDI # 20771245
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Roller Cam | Roller Cam Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.25
Voltage:
Not Applicable
Overall Width - Inch:
1
Overall Width - Millimeter:
25.4
MSV-2A
Description
MSV-2A MICRO LIMIT VALVE ; ROLLER ACT 30-150PSI BRASS BODY
Part # MSV-2A
BDI # 20797384
Features
Port Type:
10 MM-32 UNF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Special Purpose Valve
Overall Length - Inch:
1.63
Voltage:
Not Applicable
Overall Width - Inch:
0.31