1/4IN LOL YELLOW AIR AND MP HOSE 300PSI
Description
1/4XRL PLANT XTRM 300 LOL YEL ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 1/4IN LOL YELLOW AIR AND MP HOSE 300PSI
BDI # 18201605
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Yellow
3/8" TERMINATOR AIR AND MP 501PSI 500'
Description
3/8X500 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/8" TERMINATOR AIR AND MP 501PSI 500'
BDI # 18201721
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.19 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
9.525
Color:
Yellow
ADAPTA FLEX YELLOW 5/8IN 250PSI
Description
3204 1529 ; 5/8 250PSI HOSE
Part # ADAPTA FLEX YELLOW 5/8IN 250PSI
BDI # 18201376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
20 Inch HG Vacuum Rating | Bend Radius 6 Inch | Synthetic High Tensile Textile Cord Reinforcement
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
15.875
Color:
Yellow
3/8XLGRL 1000FT CLEAN MASTER PW3000 YLW
Description
3/8XLGRL 1000 CLEAN PW3000 YLW ; PRESSURE WASHER HOSE NON-RETURNABLE
Part # 3/8XLGRL 1000FT CLEAN MASTER PW3000 YLW
BDI # 22285149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8IN POWERCLEAN 4000 YELLOW 300FT/REEL
Description
3/8 X RL PC4000 YLW
Part # 3/8IN POWERCLEAN 4000 YELLOW 300FT/REEL
BDI # 18201709
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Yellow