1094U6004
Description
1094U6004 POLYURETHANE 95 DURO TUBING ; 100' BLUE 3/8" OD .250 ID .066 WALL
Part # 1094U6004
BDI # 19305931
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Wall Thickness 0.066 Inch
Typical Use:
Automation | Pneumatic | Signal Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
Product Name:
Tubing
8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 8M2T 330FT/REEL
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
6M2TX50FT
Description
6M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK
Part # 6M2TX50FT
BDI # 1113196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
4M2TX50FT
Description
4M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK
Part # 4M2TX50FT
BDI # 1108156
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4IN 19B PLANT MASTER 250PSI 625FT/RL
Description
1/4XRL PLANT XTRM 325 BRD RED ; AIR AND MULTI-PURPOSE HOSE
Part # 1/4IN 19B PLANT MASTER 250PSI 625FT/RL
BDI # 18201455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
6.35
Color:
Red