8210B020AC120/60D

COMPARE

8210B020AC120/60D

Description
8210B020AC120/60D SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 120/60VAC

ASCO VALVE

Part # 8210B020AC120/60D

BDI # 21429860

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1 Cv Factor | 5/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Normally Closed
Overall Length - Inch: 2.07
Voltage: 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY