82A-AA-000-TM-DDAP-1DA

COMPARE

82A-AA-000-TM-DDAP-1DA

Description
82A-AA-000-TM-DDAP-1DA SOLENOID VALVE ; 24V DC 5.4 W 4/2 FUNCTION 1.35 CV

MAC VALVES

Part # 82A-AA-000-TM-DDAP-1DA

BDI # 21446109

Features

Port Type: Not Available
Number of Ports/Way: 4 Port | 4 way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY