Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.858
Outside Diameter - Millimeter:
47.2
Other Features:
White Spiral
Typical Use:
Irrigation | Pumps | Seed Drills | Transfer of Food Liquids | Transfer of Low Abrasive Powders
Inside Diameter - Millimeter:
40
Color:
Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Braid High Tensile Steel Wire Reinforcement
Typical Use:
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Inside Diameter - Millimeter:
25.4
Color:
Black
G2-20 125BAR 2WB 37FT/CARTON
Description
20G2 X CT37 ; HYDRAULIC HOSE
Part # 4657-0644
BDI # 15000298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 Wire Braid
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 6 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black